https://www.bdiexpress.com/medias/INDICIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5OXxpbWFnZS9qcGVnfGFEVmhMMmd4Tmk4eE1EYzNNREl5TURrME1UTTBNaTlKVGtSSlEwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDQ1ZGYwNzU2YTE3ODZhZWUxMTVmYmY4YzViOWNmMDNiMmE5NWUyY2Q4ZGQxNzQxZDg5M2U2ODI2ZTgyOTM3Yg
https://www.bdiexpress.com/medias/INDICIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5OXxpbWFnZS9qcGVnfGFEVmhMMmd4Tmk4eE1EYzNNREl5TURrME1UTTBNaTlKVGtSSlEwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NDQ1ZGYwNzU2YTE3ODZhZWUxMTVmYmY4YzViOWNmMDNiMmE5NWUyY2Q4ZGQxNzQxZDg5M2U2ODI2ZTgyOTM3Yg
IPTCI
IPTCI
UCPX 15 47 L3
IPTCI IPTCI
Description
UCPX 15 47 L3 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101043561
BDI #
521066
Details
516.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX-15-47-L3/p/521066
Your Price
$ 516.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.71
EAN
0080067572119
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UCX15-47
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPX 15 47 L3
Weight / LBS
23.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Actual Bolt Center to Center
9.1 Inch | 231.1Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

