https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MXxpbWFnZS9qcGVnfGFEUXhMMmcxWkM4eE1EYzNNamM1TXpNNU16RTRNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YzE3NTYxMWRhM2I0MWQxZDIwNTAwNjYyNTYyYmNiOGY0NGExMjhjMDNmMmRhZjYyZmExNmNhNmNjYjhmNmFiZQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MXxpbWFnZS9qcGVnfGFEUXhMMmcxWkM4eE1EYzNNamM1TXpNNU16RTRNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFXRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58YzE3NTYxMWRhM2I0MWQxZDIwNTAwNjYyNTYyYmNiOGY0NGExMjhjMDNmMmRhZjYyZmExNmNhNmNjYjhmNmFiZQ
AMI BEARINGS
AMI BEARINGS
UCPX05-16
AMI BEARINGS AMI BEARINGS
Description
UCPX05-16 PILLOW BLOCK BEARING ; 1" BORE 1-3/4" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPX05-16
BDI #
116184
Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPX05-16/p/116184
Your Price
$ 78.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.688
EAN
0808250118298
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UCX05-16
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPX05-16
Weight / LBS
3.31
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 4-3/16" Minimum Bolt Spacing; 5-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.75 Inch | 44.45 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

