https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFEUTJMMmcyTVM4eE1EYzJPVEV6TnpJM01EZ3hOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MTE1ZjUzYWQ0YzBiMTcxY2ZjNTY3N2E5ZDcxMTgyYzU4MmJkYzhkYzA5NTM4ZmM5NjhhN2IwNmIxMmI3MjhiNg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCUP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkzN3xpbWFnZS9qcGVnfGFEUTJMMmcyTVM4eE1EYzJPVEV6TnpJM01EZ3hOQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MTE1ZjUzYWQ0YzBiMTcxY2ZjNTY3N2E5ZDcxMTgyYzU4MmJkYzhkYzA5NTM4ZmM5NjhhN2IwNmIxMmI3MjhiNg
NTN
NTN
UCUP204D1
NTN NTN
Description
UCUP204D1 PILLOW BLOCK BEARING ; 20MM BORE 30.2MM BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCUP204D1
BDI #
1235126
Details
129.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCUP204D1/p/1235126
Your Price
$ 129.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.56
EAN
4547359001983
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC204D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
UCUP204D1
Weight / LBS
1.323
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
2 Inch | 52Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

