https://www.bdiexpress.com/medias/INDASIPBXXXX-UGP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1lTODVPREExTlRnMk56a3lORGM0TDBsT1JFRlRTVkJDV0ZoWVdGOVZSMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wyZTM1N2ZkODEyNmNiZTZjMTA1MjA2OTk2ZjgzMDUyZjFlNDU3NmQwNGU4NTNkZWRiOTU0MGRhMDNkYmY5ZmE0
https://www.bdiexpress.com/medias/INDASIPBXXXX-UGP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzV8aW1hZ2UvanBlZ3xhRFl5TDJnM1lTODVPREExTlRnMk56a3lORGM0TDBsT1JFRlRTVkJDV0ZoWVdGOVZSMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wyZTM1N2ZkODEyNmNiZTZjMTA1MjA2OTk2ZjgzMDUyZjFlNDU3NmQwNGU4NTNkZWRiOTU0MGRhMDNkYmY5ZmE0
AMI BEARINGS
AMI BEARINGS
UGP318
AMI BEARINGS AMI BEARINGS
Description
UGP318 PILLOW BLOCK BEARING ; 90MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 118MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 310MM Minimum Bolt Spacing; 350MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UGP318
BDI #
122795
Details
1130.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UGP318/p/122795
Your Price
$ 1,130.94 / each
$ 1,131.00 / each BDIExpress
$ 1,131.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.68
EAN
0808250278428
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27 Millimeter
Relubricatable
Yes
Insert Part Number
UG318
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
50
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 118MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 310MM Minimum Bolt Spacing; 350MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.563 Inch | 115.9 Millimeter
Bolt Spacing Minimum
12.205 Inch | 310Millimeter
Bore
3.543 Inch | 90 Millimeter
Bolt Spacing Maximum
13.78 Inch | 350Millimeter
Nominal Bolt Center to Center
13 Inch | 330.2 Millimeter
Base to Center Height
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

