https://www.bdiexpress.com/medias/INDASIPBXXXX-UGSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5MXxpbWFnZS9qcGVnfGFEQTRMMmhsTXk4eE1EYzJPVEU1TmpZeE16WTJNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVZFRRVTlmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3OTk3YTg5ZDk3NmI2YzNkNWNhNmM1ODkxMDdjYmZhZDUyNWQzMTBmOGQ5NzgzODhhODkyMDQyZDBlOWU2MTBk
https://www.bdiexpress.com/medias/INDASIPBXXXX-UGSAO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5MXxpbWFnZS9qcGVnfGFEQTRMMmhsTXk4eE1EYzJPVEU1TmpZeE16WTJNaTlKVGtSQlUwbFFRbGhZV0ZoZlZVZFRRVTlmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3OTk3YTg5ZDk3NmI2YzNkNWNhNmM1ODkxMDdjYmZhZDUyNWQzMTBmOGQ5NzgzODhhODkyMDQyZDBlOWU2MTBk
AMI BEARINGS
AMI BEARINGS
UGSAO315-47
AMI BEARINGS AMI BEARINGS
Description
UGSAO315-47 PILLOW BLOCK BEARING ; 2-15/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 11.343" Minimum Bolt Spacing; 13-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UGSAO315-47
BDI #
122841
Details
1204.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UGSAO315-47/p/122841
Your Price
$ 1,204.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.385
EAN
0808250276226
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG315-47
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UGSAO315-47
Weight / LBS
42.06
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 11.343" Minimum Bolt Spacing; 13-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.563 Inch | 115.9 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
11.343 Inch | 288.112Millimeter
Bolt Spacing Maximum
13.375 Inch | 339.725Millimeter
Nominal Bolt Center to Center
12.4 Inch | 315 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

