https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
AMI BEARINGS
AMI BEARINGS
UKP316+HE2316
AMI BEARINGS AMI BEARINGS
Description
UKP316+HE2316 PILLOW BLOCK BEARING ; 2-3/4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4-11/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 11-1/16" Minimum Bolt Spacing; 12-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP316+HE2316
BDI #
123842
Details
1111.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP316+HE2316/p/123842
Your Price
$ 1,111.37 / each
$ 1,112.00 / each BDIExpress
$ 1,112.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.337
EAN
0808250275953
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UK316+HE2316
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP316+HE2316
Weight / LBS
37.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4-11/64" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 11-1/16" Minimum Bolt Spacing; 12-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
12.438 Inch | 315.925Millimeter
Base to Center Height
4.172 Inch | 106 Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
11.063 Inch | 281Millimeter
Length Thru Bore
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

