Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP319+H2319 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
123814 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKP319+H2319

Description

UKP319+H2319 PILLOW BLOCK BEARING ; 85MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 125MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 337MM Minimum Bolt Spacing; 380MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP319+H2319

BDI #
123814

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1829.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,829.40 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
32.274
EAN
0808250278237
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
UK319+H2319
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP319+H2319
Weight / LBS
59.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 125MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 337MM Minimum Bolt Spacing; 380MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
14.961 Inch | 380Millimeter
Length Thru Bore
3.543 Inch | 90 Millimeter
Bore
3.346 Inch | 85 Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Bolt Spacing Minimum
13.268 Inch | 337Millimeter
Nominal Bolt Center to Center
14.2 Inch | 360.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh