Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKP328+H2328 https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyNzZ8aW1hZ2UvanBlZ3xhRFl5TDJobE1DODVNRE16TlRrM01USTBOak00TG1wd1p3fGFmMTkyMGEwNjg0MTU0MDRmNjM2YjZmM2M2Y2ZmNWZhMDM2NzUxNDFhNGUxMzRiZjQyNWEzZTVjNmY0MDgxZDA
123819 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

UKP328+H2328

Description

UKP328+H2328 PILLOW BLOCK BEARING ; 125MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 125MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 478MM Minimum Bolt Spacing; 522MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UKP328+H2328

BDI #
123819

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6832.333358130001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,832.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
92.079
EAN
0808250279746
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UK328+H2328
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP328+H2328
Weight / LBS
199.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 125MM Bore; 200MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 478MM Minimum Bolt Spacing; 522MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.157 Inch | 131 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Bolt Spacing Minimum
18.819 Inch | 478Millimeter
Nominal Bolt Center to Center
19.7 Inch | 500.4 Millimeter
Bore
4.921 Inch | 125 Millimeter
Bolt Spacing Maximum
20.551 Inch | 522Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh