PT INTERNATIONAL
PT INTERNATIONAL
UP003-17MM
PT INTERNATIONAL PT INTERNATIONAL
Description
UP003-17MM PILLOW BLOCK BEARING ; 17MM ECC LOCK ALUM
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Part #
2101029255
BDI #
18134211

Details
68.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UP003-17MM/p/18134211
Your Price
$ 68.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0800675177959
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
U003-17MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.44092
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Base to Center Height
0.945 Inch | 24 Millimeter
Length Thru Bore
0.807 Inch | 20.5 Millimeter
Actual Bolt Center to Center
2.6 Inch | 67Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh