Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USRB5000E-308 https://www.bdiexpress.com/medias/INDMORPBXXXX-USRB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyN3xpbWFnZS9qcGVnfGFHWmtMMmcxWkM4eE1EYzJPRE0zTXpFMU16Z3lNaTlKVGtSTlQxSlFRbGhZV0ZoZlZWTlNRbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjJiNjg1MGUwM2RmNmNmOTgyNWFiZWM0N2Q4M2ZkMTRmNWY4MWY2ZjI0ZGJjMmFiMDgzYTYxYjI0NWM0YWI5NA
334713 Pillow Block Bearings 

SEALMASTER SEALMASTER

USRB5000E-308

Description

USRB5000E-308 PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

737128

BDI #
334713

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2209.453 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,209.45 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.99
EAN
0662461366875
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
USI5000-308
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USRB5000E-308
Manufacturer Internal Number
737128
Weight / LBS
37.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.469 Inch | 113.513 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh