Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VAS1 3/8 https://www.bdiexpress.com/medias/INDFAFPBXXXX-VAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjV8aW1hZ2UvanBlZ3xhRGs0TDJoaE9DODVOamMwTkRVeU1UY3lPRE13TG1wd1p3fGM2OGVkNWUyY2Q4MTc5YmZlOTU4Mzg1NTdhODZjNmVmYTJlNmU3ZmU3NDQ0OGNhNWJlMzY5NzZmMzFhNjYwMWM
1374456 Pillow Block Bearings 

TIMKEN TIMKEN

VAS1 3/8

Description

VAS1 3/8 PILLOW BLK BRG UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

VAS1 3/8

BDI #
1374456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

122.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 122.57 / each
$ 123.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.54
EAN
0087796058989
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GRA106RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
VAS 1 3/8
Weight / LBS
3.51
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Actual Bolt Center to Center
5.1 Inch | 129.5Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh