Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VPB-30MM AH https://www.bdiexpress.com/medias/INDBROPBXXXX-VPB-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njl8aW1hZ2UvanBlZ3xhR00zTDJoaVlpOHhNREEzTmpRMU5ETXlNakl3Tmk5SlRrUkNVazlRUWxoWVdGaGZWbEJDWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8MGU4ZWU1ZGUxOTI2YTEzMTc3ZDQ1YjM3MzBlMzYwMzMxZWI2MDc4NmE3NjdjMWYxYzU3ZDJhZGMwM2VmN2UyNQ
23994452 Pillow Block Bearings 

BROWNING BROWNING

VPB-30MM AH

Description

VPB-30MM AH PILLOW BLOCK BEARING UNIT ; POR NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 106.4MM Minimum Bolt Spacing; 128.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

764686

BDI #
23994452

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.296
EAN
0662460601502
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
VB-30MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
764686
Weight / LBS
2.9101
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 106.4MM Minimum Bolt Spacing; 128.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing Maximum
5.063 Inch | 128.6Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Minimum
4.189 Inch | 106.4Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh