BROWNING
BROWNING
VPLE-223
BROWNING BROWNING
Description
VPLE-223 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-13/16" BASE-CTR 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
767384
BDI #
311185
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPLE-223/p/311185
Your Price
$ 155.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.647
EAN
0662289524303
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
VE-223
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPLE-223
Manufacturer Internal Number
767384
Weight / LBS
3.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.811 Inch | 46 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



