https://www.bdiexpress.com/medias/INDBROPBXXXX-VPS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2NHxpbWFnZS9qcGVnfGFEYzBMMmcyTUM4eE1EYzJPVGt4TmpNMk1qYzRNaTlKVGtSQ1VrOVFRbGhZV0ZoZlZsQlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhOTBjNmFmMGJlYWIxN2M5ZjdhMzIwODFmOGEzMDE4OGRiNWFkMmNmYzBiYmZhZTVjMjI0MDQ0MTM0YjFhNWRl
https://www.bdiexpress.com/medias/INDBROPBXXXX-VPS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2NHxpbWFnZS9qcGVnfGFEYzBMMmcyTUM4eE1EYzJPVGt4TmpNMk1qYzRNaTlKVGtSQ1VrOVFRbGhZV0ZoZlZsQlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhOTBjNmFmMGJlYWIxN2M5ZjdhMzIwODFmOGEzMDE4OGRiNWFkMmNmYzBiYmZhZTVjMjI0MDQ0MTM0YjFhNWRl
BROWNING
BROWNING
VPS-327 AH
BROWNING BROWNING
Description
VPS-327 AH PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
765568
BDI #
311377
Details
315.18
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/VPS-327-AH/p/311377
Your Price
$ 315.18 / each
$ 316.00 / each BDIExpress
$ 316.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.16
EAN
0662460066806
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
VS-327
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPS-327 AH
Manufacturer Internal Number
765568
Weight / LBS
8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-5/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.688 Inch | 42.875 Millimeter
Actual Bolt Center to Center
7.9 Inch | 200.7Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Base to Center Height
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

