TIMKEN
TIMKEN
YAK1 7/16 SGT
TIMKEN TIMKEN
Description
YAK1 7/16 SGT PILLOW BLK BRG UNIT ; 1-7/16" BORE 1-13/16" BASE-CENTRE 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAK1 7/16 SGT
BDI #
1375401
Details
160.25691163000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAK1-7-16-SGT/p/1375401
Your Price
$ 160.26 / each
$ 193.44 / each BDIExpress
$ 193.44 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.92
EAN
0087796265479
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1107KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK1 7/16 SGT
Weight / LBS
4.22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; 4-5/32" Minimum Bolt Spacing; 6-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.094 Inch | 154.8Millimeter
Bolt Spacing Minimum
4.156 Inch | 105.562Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh