Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAK2 3/16 https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFHWmlMMmhtTXk4eE1EYzJOamt3TVRVM05UY3hNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZGFlYjExZWQ2NzRhZjJhZTFhMGFmMzc0YmIwOTliOTA2NzVmYWQ1OGU2NzhhMmRkMzMyOWJiYTYwYjIxZjNk
1375408 Pillow Block Bearings 

TIMKEN TIMKEN

YAK2 3/16

Description

YAK2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" 2-7/16" 2 HLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

YAK2 3/16

BDI #
1375408

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

268.0 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 268.00 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.901
EAN
0087796157590
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GY1203KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 2 3/16
Weight / LBS
8.869
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.438 Inch | 61.9 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Bolt Spacing Maximum
8.094 Inch | 205.6Millimeter
Bolt Spacing Minimum
5.781 Inch | 146.837Millimeter
Bore
2.188 Inch | 55.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh