https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFHWmlMMmhtTXk4eE1EYzJOamt3TVRVM05UY3hNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZGFlYjExZWQ2NzRhZjJhZTFhMGFmMzc0YmIwOTliOTA2NzVmYWQ1OGU2NzhhMmRkMzMyOWJiYTYwYjIxZjNk
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc1NnxpbWFnZS9qcGVnfGFHWmlMMmhtTXk4eE1EYzJOamt3TVRVM05UY3hNQzlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w1ZGFlYjExZWQ2NzRhZjJhZTFhMGFmMzc0YmIwOTliOTA2NzVmYWQ1OGU2NzhhMmRkMzMyOWJiYTYwYjIxZjNk
TIMKEN
TIMKEN
YAK2 7/16
TIMKEN TIMKEN
Description
YAK2 7/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-1/4" Minimum Bolt Spacing; 8-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAK2 7/16
BDI #
1375409
Details
312.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAK2-7-16/p/1375409
Your Price
$ 312.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.772
EAN
0087796157613
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GY1207KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 2 7/16
Weight / LBS
10.426
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2.69" Base to Center Height; Set Screw Mount; Ball Bearing; 6-1/4" Minimum Bolt Spacing; 8-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.69 Inch | 68.3 Millimeter
Bolt Spacing Minimum
6.25 Inch | 158.75Millimeter
Bolt Spacing Maximum
8.563 Inch | 217.5Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

