https://www.bdiexpress.com/medias/INDTIMPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMXxpbWFnZS9qcGVnfGFHSTFMMmhpWlM4eE1UQXpNalkzTkRBM05EWTFOQzlKVGtSVVNVMVFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzODNjOTdhMTIwODczMTA4YjRhNTViMWRmZjAxOTg3MmJlOTJkOTY5OGU5NmVjOTQyOTIxMDZkYWM2ODg0Y2Jk
https://www.bdiexpress.com/medias/INDTIMPBXXXX-YAS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyMXxpbWFnZS9qcGVnfGFHSTFMMmhpWlM4eE1UQXpNalkzTkRBM05EWTFOQzlKVGtSVVNVMVFRbGhZV0ZoZldVRlRYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzODNjOTdhMTIwODczMTA4YjRhNTViMWRmZjAxOTg3MmJlOTJkOTY5OGU5NmVjOTQyOTIxMDZkYWM2ODg0Y2Jk
TIMKEN
TIMKEN
YAS1 3/4
TIMKEN TIMKEN
Description
YAS1 3/4 PILLOW BLOCK BEARING ; NON-RETURNABLE 2 BOLT BASE 1 3/4IN SHAFT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
YAS1 3/4
BDI #
28632360
Details
206.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YAS1-3-4/p/28632360
Your Price
$ 206.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.409
EAN
0087796157798
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GY1112KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/4" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Actual Bolt Center to Center
5.875 Inch | 149.225Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.983 Inch | 50.368 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

