https://www.bdiexpress.com/medias/INDFAFPBXXXX-YASM-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2MHxpbWFnZS9qcGVnfGFHVXhMMmd3TkM4eE1EYzJOekV4TURBME5UY3lOaTlKVGtSR1FVWlFRbGhZV0ZoZldVRlRUVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTYzNzE1MzA0YTRlZjRkOTgwODUxNWZmMTk2YmNmZjU0NmE0NjIyMzFhN2E0MmJlOTlkMmZlOWFhMjUwODViYQ
https://www.bdiexpress.com/medias/INDFAFPBXXXX-YASM-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2MHxpbWFnZS9qcGVnfGFHVXhMMmd3TkM4eE1EYzJOekV4TURBME5UY3lOaTlKVGtSR1FVWlFRbGhZV0ZoZldVRlRUVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTYzNzE1MzA0YTRlZjRkOTgwODUxNWZmMTk2YmNmZjU0NmE0NjIyMzFhN2E0MmJlOTlkMmZlOWFhMjUwODViYQ
TIMKEN
TIMKEN
YASM2
TIMKEN TIMKEN
Description
YASM2 PILLOW BLK BRG UNIT ; 2" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
YASM2
BDI #
1375471
Details
303.85
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/YASM2/p/1375471
Your Price
$ 303.85 / each
$ 304.00 / each BDIExpress
$ 304.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.529
EAN
0087796196780
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
GYM1200KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YASM 2
Weight / LBS
8.011
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 5-25/32" Minimum Bolt Spacing; 8-3/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Bolt Spacing Maximum
8.094 Inch | 205.6Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Minimum
5.781 Inch | 146.837Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

