https://www.bdiexpress.com/medias/INDL-BPBXXXX-PB-2BLT-EPB22435H-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzZ8aW1hZ2UvanBlZ3xhR0V4TDJoa1ppOHhNREl3T0RjME1qRTNPRGcwTmk5SlRrUk1MVUpRUWxoWVdGaGZVRUpmTWtKTVZGOUZVRUl5TWpRek5VaGZNekF3V0RNd01DNXFjR2N8NDhmMDQyNzA3ZWFlYTBkMzc0MDI1YTdiOGEyYmJiNWUyOTU4MzVhMzVkYmRmMDA0NjM0MTUwZGEzZGQ0ZTY2OQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PB-2BLT-EPB22435H-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MzZ8aW1hZ2UvanBlZ3xhR0V4TDJoa1ppOHhNREl3T0RjME1qRTNPRGcwTmk5SlRrUk1MVUpRUWxoWVdGaGZVRUpmTWtKTVZGOUZVRUl5TWpRek5VaGZNekF3V0RNd01DNXFjR2N8NDhmMDQyNzA3ZWFlYTBkMzc0MDI1YTdiOGEyYmJiNWUyOTU4MzVhMzVkYmRmMDA0NjM0MTUwZGEzZGQ0ZTY2OQ
REXNORD
REXNORD
ZEP2115
REXNORD REXNORD
Description
ZEP2115 PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
10437287
BDI #
18147662
Details
598.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZEP2115/p/18147662
Your Price
$ 598.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.436
EAN
0698210677930
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2115U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZEP2115
Manufacturer Internal Number
6867793
Weight / LBS
11.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 7-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
7.25 Inch | 184.15Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

