https://www.bdiexpress.com/medias/INDREXPBXXXX-ZP5200-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjV8aW1hZ2UvanBlZ3xhR00xTDJoaU9TOHhNREl3T0RjME16QTVOak0xTUM5SlRrUlNSVmhRUWxoWVdGaGZXbEExTWpBd1h6SkNURlJmTXpBd1dETXdNQzVxY0djfGQyNzk3YjA3YjVjZjQxYzBiNDkwN2M5NDk2ODU5YmZjOGY5YThiMGFjZTQ5YzMxNzVmNzhhMzQzNjk2ZDI3YjE
https://www.bdiexpress.com/medias/INDREXPBXXXX-ZP5200-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjV8aW1hZ2UvanBlZ3xhR00xTDJoaU9TOHhNREl3T0RjME16QTVOak0xTUM5SlRrUlNSVmhRUWxoWVdGaGZXbEExTWpBd1h6SkNURlJmTXpBd1dETXdNQzVxY0djfGQyNzk3YjA3YjVjZjQxYzBiNDkwN2M5NDk2ODU5YmZjOGY5YThiMGFjZTQ5YzMxNzVmNzhhMzQzNjk2ZDI3YjE
REXNORD
REXNORD
ZP5207
REXNORD REXNORD
Description
ZP5207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 3" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10414529
BDI #
18149046
Details
1346.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP5207/p/18149046
Your Price
$ 1,346.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.513
EAN
0698210162504
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
5207U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP5207
Manufacturer Internal Number
6816250
Weight / LBS
21.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

