https://www.bdiexpress.com/medias/INDREXPBXXXX-ZP5200-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjV8aW1hZ2UvanBlZ3xhR00xTDJoaU9TOHhNREl3T0RjME16QTVOak0xTUM5SlRrUlNSVmhRUWxoWVdGaGZXbEExTWpBd1h6SkNURlJmTXpBd1dETXdNQzVxY0djfGQyNzk3YjA3YjVjZjQxYzBiNDkwN2M5NDk2ODU5YmZjOGY5YThiMGFjZTQ5YzMxNzVmNzhhMzQzNjk2ZDI3YjE
https://www.bdiexpress.com/medias/INDREXPBXXXX-ZP5200-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjV8aW1hZ2UvanBlZ3xhR00xTDJoaU9TOHhNREl3T0RjME16QTVOak0xTUM5SlRrUlNSVmhRUWxoWVdGaGZXbEExTWpBd1h6SkNURlJmTXpBd1dETXdNQzVxY0djfGQyNzk3YjA3YjVjZjQxYzBiNDkwN2M5NDk2ODU5YmZjOGY5YThiMGFjZTQ5YzMxNzVmNzhhMzQzNjk2ZDI3YjE
REXNORD
REXNORD
ZP5215
REXNORD REXNORD
Description
ZP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10416056
BDI #
18149049
Details
1658.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP5215/p/18149049
Your Price
$ 1,658.30 / each
$ 1,659.00 / each BDIExpress
$ 1,659.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.949
EAN
0698210163105
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5215U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP5215
Manufacturer Internal Number
6816310
Weight / LBS
32.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Actual Bolt Center to Center
9.8 Inch | 248.9Millimeter
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

