MOLINE BEARING
MOLINE BEARING
19351307L
MOLINE BEARING MOLINE BEARING
Description
19351307L WIDE SLOT TAKE-UP BEARING ; 3-7/16" TYPE E W/LABYRINATH SEAL
Take Up Bearing Only; 3-7/16" Bore; 1-25/32" Slot Width; 6.811" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Part #
19351307L
BDI #
659890
Details
1451.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/19351307L/p/659890
Your Price
$ 1,451.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
20.185
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 3-7/16" Bore; 1-25/32" Slot Width; 6.811" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Eccentric Collar Mount; Cast Iron Housing Material
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Slot Width
1.781 Inch | 45.237 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


