https://www.bdiexpress.com/medias/INDMOITUXXXX-UO-19651-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NXxpbWFnZS9qcGVnfGFESXdMMmhtTUM4eE1EYzJPVFl3TlRRNU1qYzJOaTlKVGtSTlQwbFVWVmhZV0ZoZlZVOWZNVGsyTlRGZk16QXdlRE13TUM1cWNHY3xkNWMzZWUyMzVlMzNkZTQzNzI2ZjQ3YjMzOTE5NTRiMGJhYjZlNjcwMWE2OTMyYjQ3Njg0YjJiZGM5ZTQyMDVm
https://www.bdiexpress.com/medias/INDMOITUXXXX-UO-19651-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4NXxpbWFnZS9qcGVnfGFESXdMMmhtTUM4eE1EYzJPVFl3TlRRNU1qYzJOaTlKVGtSTlQwbFVWVmhZV0ZoZlZVOWZNVGsyTlRGZk16QXdlRE13TUM1cWNHY3xkNWMzZWUyMzVlMzNkZTQzNzI2ZjQ3YjMzOTE5NTRiMGJhYjZlNjcwMWE2OTMyYjQ3Njg0YjJiZGM5ZTQyMDVm
MOLINE BEARING
MOLINE BEARING
19651211
MOLINE BEARING MOLINE BEARING
Description
19651211 WIDE SLOT TAKE-UP BEARING ; 2-11/16" M3000 EXPANSION
Take Up Bearing Only; 2-11/16" Bore; 1-25/32" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; Cast Iron Housing Material
Part #
19651211
BDI #
659469
Details
1412.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/19651211/p/659469
Your Price
$ 1,412.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.98
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 2-11/16" Bore; 1-25/32" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Slot Width
1.781 Inch | 45.237 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

