Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40-07-E107 https://www.bdiexpress.com/medias/INDROYTUXXXX-UO-2007-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQwMnxpbWFnZS9qcGVnfGFEQXdMMmd3T1M4eE1EYzNNREEwTWpNeU1qazNOQzlKVGtSU1QxbFVWVmhZV0ZoZlZVOWZNakF3TjE4ek1EQjRNekF3TG1wd1p3fDc3OGZmZTNkM2I2YjNlZTY3MGNmOWY1YTM2NzlmMmM3ZTRhYjQyNDI1MjQwNmQxMjcxOGVlMDFjNzgzMzA3NmU
22490316 Take Up Unit Bearings 

ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC

40-07-E107

Description

40-07-E107 WIDE SLOT TAKE-UP BEARING ; 1-7/16" R2000 EXPANSION

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material

Part #

40-07-E107

BDI #
22490316

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

628.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 628.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.175
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Weight / LBS
7
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh