ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
40-07-N303
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
40-07-N303 WIDE SLOT TAKE-UP BEARING ; 3-3/16" R2000 NON-EXPANSION NON RET
Take Up Bearing Only; 3-3/16" Bore; 1-13/16" Slot Width; 6.811" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Part #
40-07-N303
BDI #
22490304

Details
2083.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/40-07-N303/p/22490304
Your Price
$ 2,083.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
16.783
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 3-3/16" Bore; 1-13/16" Slot Width; 6.811" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
3.188 Inch | 80.975 Millimeter
Slot to Slot Distance
6.811 Inch | 173 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh