Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y5AB8-20MGX https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-5-A-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MTJ8aW1hZ2UvanBlZ3xhREkyTDJneE5TOHhNREl5TXpRNU1UZ3dPVE14TUM5SlRrUkZSRlJVVlZoWVdGaGZORmxmTlY5Qlh6aGZNekF3ZURNd01DNXFjR2N8ZjU3NTQzMzFhZTVhM2ZkYTNmZTVlNWM3MmZiNTk5N2NhNjIyNDdkNTdkMGRiNjQ4YmUxNjAyM2ZlMmU0NTdlNQ
20876903 Take Up Unit Bearings 

EDT CORP EDT CORP

4Y5AB8-20MGX

Description

4Y5AB8-20MGX ; POR

Take Up Bearing Only; 20MM Bore; 6.604MM Slot Width; 66.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-20MGX Insert Part; Machined Stainless Steel Housing Material

Part #

4Y5AB8-20MGX

BDI #
20876903

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

931.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 931.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.134
EAN
0883450906647
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y204-20MGX
Housing Material
Machined Stainless Steel
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.4
Long Description
Take Up Bearing Only; 20MM Bore; 6.604MM Slot Width; 66.8MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-20MGX Insert Part; Machined Stainless Steel Housing Material
Bore
0.787 Inch | 20 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Slot Width
0.26 Inch | 6.604 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh