https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-5-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjJ8aW1hZ2UvanBlZ3xhRFppTDJnelpDOHhNREl5TXpRNU1qRTJPVGMxT0M5SlRrUkZSRlJVVlZoWVdGaGZORmxmTlY5SFh6aGZNekF3ZURNd01DNXFjR2N8OTQzM2YyZDhmNTVlZWRlOWEwMjcxODVjYmM4MTc3NjQ5MDFiYmQwZWRmMzZhZjQ5Yzc0ZWE3MDMzYTQ5ZGY5MQ
https://www.bdiexpress.com/medias/INDEDTTUXXXX-4Y-5-G-8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjJ8aW1hZ2UvanBlZ3xhRFppTDJnelpDOHhNREl5TXpRNU1qRTJPVGMxT0M5SlRrUkZSRlJVVlZoWVdGaGZORmxmTlY5SFh6aGZNekF3ZURNd01DNXFjR2N8OTQzM2YyZDhmNTVlZWRlOWEwMjcxODVjYmM4MTc3NjQ5MDFiYmQwZWRmMzZhZjQ5Yzc0ZWE3MDMzYTQ5ZGY5MQ
EDT CORP
EDT CORP
4Y5GC8-16WX
EDT CORP EDT CORP
Description
4Y5GC8-16WX TAKE-UP BEARING ; 52MM OD POLYMER NARROW SLOT
Take Up Bearing Only; 1" Bore; 0.26" Slot Width; 2.63" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y205-16WX Insert Part; Cast Polymer Housing Material
Part #
4Y5GC8-16WX
BDI #
20877609
Details
748.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y5GC8-16WX/p/20877609
Your Price
$ 748.81 / each
$ 749.00 / each BDIExpress
$ 749.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.408
EAN
0883450903516
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y205-16WX
Housing Material
Cast Polymer
Other Features
Narrow Slot | -250 To 250 Deg F EDT Graphite Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Take Up Bearing Only; 1" Bore; 0.26" Slot Width; 2.63" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y205-16WX Insert Part; Cast Polymer Housing Material
Slot Width
0.26 Inch | 6.604 Millimeter
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

