

EDT CORP
EDT CORP
4Y7GB8-20MGX
EDT CORP EDT CORP
Description
4Y7GB8-20MGX ; POR
Take Up Bearing Only; 20MM Bore; 13.7MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-20MGX Insert Part; Cast Polymer Housing Material
Part #
4Y7GB8-20MGX
BDI #
20876909

Details
307.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7GB8-20MGX/p/20876909
Your Price
$ 307.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.408
EAN
0883450906876
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y204-20MGX
Housing Material
Cast Polymer
Other Features
Wide Slot | Food Grade Grease Lubricant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Long Description
Take Up Bearing Only; 20MM Bore; 13.7MM Slot Width; 76.2MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y204-20MGX Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
3 Inch | 76.2 Millimeter
Bore
0.787 Inch | 20 Millimeter
Slot Width
0.539 Inch | 13.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh