

EDT CORP
EDT CORP
4Y7GH8-32FX
EDT CORP EDT CORP
Description
4Y7GH8-32FX ; POR
Take Up Bearing Only; 2" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y210-32FX Insert Part; Cast Polymer Housing Material
Part #
4Y7GH8-32FX
BDI #
20878339

Details
882.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/4Y7GH8-32FX/p/20878339
Your Price
$ 882.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.361
EAN
0883450904407
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4Y210-32FX
Housing Material
Cast Polymer
Other Features
Wide Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.6
Long Description
Take Up Bearing Only; 2" Bore; 0.7" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4Y210-32FX Insert Part; Cast Polymer Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot Width
0.7 Inch | 17.78 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh