Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg BO-TU-100X4
241247 Take Up Unit Bearings 

DODGE DODGE

BO-TU-100X4

Description

BO-TU-100X4 TAKE-UP FRAME ; BRONZOIL 1" SHAFT 4" TRAVEL

Take Up Frame; 1" Shaft Diameter; Type-B Babbitted; Journal Bearing; Solid Housing; Aluminum Material; Oil Lubrication

Part #

034025

BDI #
241247

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

359.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 359.47 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.87
EAN
0782475018062
Product Group - BDI
M06288
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.93
Product Detail
Take Up Frame
Product Specification
1" Shaft Diameter; Type-B Babbitted; Journal Bearing; Solid Housing; Aluminum Material; Oil Lubrication
Long Description
Take Up Frame; 1" Shaft Diameter; Type-B Babbitted; Journal Bearing; Solid Housing; Aluminum Material; Oil Lubrication