E-TU-TRB-1 5/8-ECC https://www.bdiexpress.com/medias/INDTIMTUXXXX-UO-ETUTRB-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHWTJMMmhqTVM4eE1EYzNNREExT0RJeE5UUTFOQzlKVGtSVVNVMVVWVmhZV0ZoZlZVOWZSVlJWVkZKQ1gwVkRRMTh6TURCNE16QXdMbXB3Wnd8NTgxMTU4OTU5MTFmZTRlMTBiNjE4ZTJlMjQ5ZjBhNjZlNmY4YjQ2NDAzYjA1ZDhkZjFiZWE1ZmQyNzVmYjc3Ng
21961163 Take Up Unit Bearings 

TIMKEN TIMKEN

E-TU-TRB-1 5/8-ECC

Description

E-TU-TRB-1 5/8-ECC TAKE-UP BLOCK BRG ; WIDE SLOT CAST IRON

Take Up Bearing Only; 1-5/8" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TU-TRB-1 5/8-ECC

BDI #
21961163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

719.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 719.97 / each
$ 720.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.005
EAN
0883450505277
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Double Lip Contact Seal | Electrodeposition Coating | With Set Screw | One Closed End Cover
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Long Description
Take Up Bearing Only; 1-5/8" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Bore
1.625 Inch | 41.275 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh