Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MT99208 https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT9-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2N3xpbWFnZS9qcGVnfGFHRm1MMmd3WVM4eE1EYzJPRFl5T0RrM016VTVPQzlKVGtSU1JWaFVWVmhZV0ZoZlZVOWZXbFE1WHpNd01IZ3pNREF1YW5CbnxjY2VhNTE5Mjc1NGE1ZGQzN2Y2YmRhNjEwNDc3ZWE0YzNkMDYyODRlMzJlYTUyZWJiMDBhNzQ1Njg4MzY1OWQz
18145927 Take Up Unit Bearings 

REXNORD REXNORD

MT99208

Description

MT99208 TAKE-UP ROLLER BEARING ; 2-1/2" SHAFT DIA

Take Up Bearing Only; 2-1/2" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT9 Take Up Frame; 9208U Insert Part; Cast Iron Housing Material

Part #

10442814

BDI #
18145927

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3285.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3,285.70 / each
$ 3,286.00 / each
BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.05
EAN
0793699291780
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
ZHT9
Insert Part Number
9208U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6829178
Weight / LBS
28.7
Long Description
Take Up Bearing Only; 2-1/2" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; ZHT9 Take Up Frame; 9208U Insert Part; Cast Iron Housing Material
Bore
2.5 Inch | 63.5 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh