https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCST-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSm1MMmd3TXk4eE1EYzJPVEUyTURrMk1qQTNPQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVU5UVkY5T1VGOHpNREI0TXpBd0xtcHdad3w1MzBmZDlmNzJhMmJjNzAzMDU3NzIwNmVmMzU0NDgwYjQxNjhjMjEwMWI0ZDA5NWJhZWE2ZjRiZTIwZGM2ZmE0
https://www.bdiexpress.com/medias/INDASITUXXXX-UO-UCST-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSm1MMmd3TXk4eE1EYzJPVEUyTURrMk1qQTNPQzlKVGtSQlUwbFVWVmhZV0ZoZlZVOWZWVU5UVkY5T1VGOHpNREI0TXpBd0xtcHdad3w1MzBmZDlmNzJhMmJjNzAzMDU3NzIwNmVmMzU0NDgwYjQxNjhjMjEwMWI0ZDA5NWJhZWE2ZjRiZTIwZGM2ZmE0
AMI BEARINGS
AMI BEARINGS
MUCST201NPRF
AMI BEARINGS AMI BEARINGS
Description
MUCST201NPRF TAKE-UP BALL BEARING ; 12MM ID WIDE SLOT
Take Up Bearing Only; 12MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC201 Insert Part; Nickel Coated Cast Iron Housing Material
Part #
MUCST201NPRF
BDI #
105918
Details
216.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MUCST201NPRF/p/105918
Your Price
$ 216.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.844
EAN
0808250371389
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
MUC201
Housing Material
Nickel Coated Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Double Lip Contact Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.86
Long Description
Take Up Bearing Only; 12MM Bore; 13.5MM Slot Width; 76MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; MUC201 Insert Part; Nickel Coated Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

