Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU4LKST205 https://www.bdiexpress.com/medias/INDTIMTUXXXX-NAU-LK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzB8aW1hZ2UvanBlZ3xhR0psTDJneFppOHhNREl5TkRFd09ETTNNVGs1T0M5SlRrUlVTVTFVVlZoWVdGaGZUa0ZWWDB4TFh6TXdNSGd6TURBdWFuQm58NTM4NDU4MmZkYWM3YjA5YmFkZjQyMjkzZjA5N2QzZWRlMjBhYWNiNWNiYjA3ODc5NDJkOWE2MTQ0ZTZkY2ZmNw
23241526 Take Up Unit Bearings 

TIMKEN TIMKEN

NAU4LKST205

Description

NAU4LKST205 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY CAST SS HSG

Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK205 Insert Part; Machined Stainless Steel Housing Material

Part #

NAU4LKST205

BDI #
23241526

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

382.13 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 382.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.361
EAN
0883450646550
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Double Lock Collar Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
NAU4LK205
Housing Material
Machined Stainless Steel
Other Features
Poly-Round Bearing | With Lubrication Hole | Corrosion Resistant
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
1.54324
Long Description
Take Up Bearing Only; 25MM Bore; 12MM Slot Width; 76MM Slot to Slot Distance; Sleeve Bearing; Unit Only; Double Lock Collar Sleeve Mount; NAU4LK205 Insert Part; Machined Stainless Steel Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
2.992 Inch | 76 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh