Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NLTU3 https://www.bdiexpress.com/medias/INDXXXTUXXXX-1367986-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTl8aW1hZ2UvanBlZ3xhR1ZtTDJobE15ODVPREV5TkRRMU9EVTFOemMwTDBsT1JGaFlXRlJWV0ZoWVdGOHhNelkzT1RnMlh6TXdNSGd6TURBdWFuQm58M2JmZWU2ODVlNjI0NTcxYjYwMGRmZTAzZTcwMWQwYjk0OWQ3NDcyOWI2Mzk0NDQ1ZjYxZTkzNTZlNDE4YjZjYQ
1367987 Take Up Unit Bearings 

TIMKEN TIMKEN

NLTU3

Description

NLTU3 TAKE-UP FRAME ; 7.0625" WID 2" HGT 11.437" TRAVEL

Take Up Frame; Side Mount; 11.438" Travel Length; 17.438" LG X 7.063" WD X 2" Height

Part #

NLTU3

BDI #
1367987

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

326.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 326.51 / each
$ 327.00 / each
BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
4.359
EAN
0087796062443
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Product Detail
Take Up Frame
Product Specification
Side Mount; 11.438" Travel Length; 17.438" LG X 7.063" WD X 2" Height
Long Description
Take Up Frame; Side Mount; 11.438" Travel Length; 17.438" LG X 7.063" WD X 2" Height