

DODGE
DODGE
NSTU-GT-102
DODGE DODGE
Description
NSTU-GT-102 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 1-1/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-102 Insert Part; Cast Iron Housing Material
Part #
136114
BDI #
261680

Details
217.2579
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-GT-102/p/261680
Your Price
$ 217.26 / each
$ 217.26 / each BDIExpress
$ 217.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.16
EAN
0782475992027
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
NS308
Insert Part Number
INS-GT-102
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Thin Wall
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136114
Weight / LBS
2.8
Long Description
Take Up Bearing Only; 1-1/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Tapered Adapter Sleeve Mount; NS308 Take Up Frame; INS-GT-102 Insert Part; Cast Iron Housing Material
Bore
1.125 Inch | 28.575 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh