https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRFl6TDJnMllpOHhNRFkwT1RFek1UYzNPREEzT0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w3YmIzMWU5Yzg2MGIwOTg1NmUxMTU2MGQ2YjI2MDViYWI0YWQ5YTIyODYwMmIwZjJjMzQ1NDQ4NmY5ZDE4OWU2
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSCFS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRFl6TDJnMllpOHhNRFkwT1RFek1UYzNPREEzT0M5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRSbE5mVTFOZk16QXdlRE13TUM1cWNHY3w3YmIzMWU5Yzg2MGIwOTg1NmUxMTU2MGQ2YjI2MDViYWI0YWQ5YTIyODYwMmIwZjJjMzQ1NDQ4NmY5ZDE4OWU2
DODGE
DODGE
NSTU-SCFS-012-SHFS
DODGE DODGE
Description
NSTU-SCFS-012-SHFS TAKE-UP BALL BRG ; NON RETURNABLE
Take Up Bearing Only; 3/4" Bore; 0.265" Slot Width; 2.605" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-SCFS-012 Insert; Stainless Steel Housing Material
Part #
137554
BDI #
22800700
Details
350.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SCFS-012-SHFS/p/22800700
Your Price
$ 350.20 / each
$ 351.00 / each BDIExpress
$ 351.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0781568905630
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS210
Insert Part Number
INS-SCFS-012
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 2.635" Maximum Slot to Slot Distance
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137554
Weight / LBS
1
Long Description
Take Up Bearing Only; 3/4" Bore; 0.265" Slot Width; 2.605" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS210 Take Up Frame; INS-SCFS-012 Insert; Stainless Steel Housing Material
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.265 Inch | 6.73 Millimeter
Slot to Slot Distance
2.605 Inch | 66.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

