Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QB5GC9-25 https://www.bdiexpress.com/medias/INDEDTTUXXXX-QB-5-G-9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NzF8aW1hZ2UvanBlZ3xhR1l4TDJneE9TOHhNREl5TkRBNU9EazJOelU0TWk5SlRrUkZSRlJVVlZoWVdGaGZVVUpmTlY5SFh6bGZNekF3ZURNd01DNXFjR2N8MjNhOWQ3MDE4YTRmZjg0OWUyYmFkNjk4YTA0OTQ0YzAyOTRjMTRjYTQ5MzQwNzZmZWIwN2NlYmRlNzVkNmI4OA
20873547 Take Up Unit Bearings 

EDT CORP EDT CORP

QB5GC9-25

Description

QB5GC9-25 ; POR

Take Up Bearing Only; 1-9/16" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUC9-25 Insert Part; Cast Polymer Housing Material

Part #

QB5GC9-25

BDI #
20873547

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

678.79 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 678.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0.454
EAN
0883450882323
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Set Screw Sleeve
Compatible Take Up Frame
Not Specified
Insert Part Number
QBIUC9-25
Housing Material
Cast Polymer
Other Features
All-Round Supreme Bearing | Black-Green Bearing Finish | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Take Up Bearing Only; 1-9/16" Bore; 0.021" Slot Width; 2.63" Slot to Slot Distance; Sleeve Bearing; Unit Only; Set Screw Sleeve Mount; QBIUC9-25 Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
2.63 Inch | 66.8 Millimeter
Bore
1.563 Inch | 39.7 Millimeter
Slot Width
0.021 Inch | 0.533 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh