https://www.bdiexpress.com/medias/MFRNSKTUXXXX-UO-SUCST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNDJ8aW1hZ2UvanBlZ3xhR0prTDJnd05pOHhNRGcyTURVME5Ua3pNek0wTWk5TlJsSk9VMHRVVlZoWVdGaGZWVTlmVTFWRFUxUmZNekF3ZURNd01DNXFjR2N8YzQ0MmNjYmZmMjNkMTQ3NTdhZTk0M2EyZWQ1YzA1MDNiZGJjOWY2OTRkMTIxODk4YmE2ZTI2YjI4NWZlMjE5Zg
https://www.bdiexpress.com/medias/MFRNSKTUXXXX-UO-SUCST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzNDJ8aW1hZ2UvanBlZ3xhR0prTDJnd05pOHhNRGcyTURVME5Ua3pNek0wTWk5TlJsSk9VMHRVVlZoWVdGaGZWVTlmVTFWRFUxUmZNekF3ZURNd01DNXFjR2N8YzQ0MmNjYmZmMjNkMTQ3NTdhZTk0M2EyZWQ1YzA1MDNiZGJjOWY2OTRkMTIxODk4YmE2ZTI2YjI4NWZlMjE5Zg
NSK
NSK
SUCST206-20
NSK NSK
Description
SUCST206-20 TAKEUP BEARING ; 30MM DIA BORE SS SET SCREW LCK
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206-20 Insert Part; Stainless Steel Housing Material
Part #
SUCST206-20
BDI #
24666545
Details
290.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCST206-20/p/24666545
Your Price
$ 290.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.8
EAN
0029176873683
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC206-20
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.96
Long Description
Take Up Bearing Only; 1-1/4" Bore; 15/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206-20 Insert Part; Stainless Steel Housing Material
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

