Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB22443H https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
576612 Take Up Unit Bearings 

LINKBELT LINKBELT

TB22443H

Description

TB22443H TAKE-UP ROLLER BEARING ; 2-11/16" SHAFT DIA

Take Up Bearing Only; 2-11/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22443HL Insert Part; Cast Iron Housing Material

Part #

10418882

BDI #
576612

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1434.02 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,434.02 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.59
EAN
0662327141950
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22443HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814195
Weight / LBS
30
Long Description
Take Up Bearing Only; 2-11/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22443HL Insert Part; Cast Iron Housing Material
Slot Width
1.813 Inch | 46.05 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh