https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTV8aW1hZ2UvanBlZ3xhRGN5TDJnd1ppOHhNREl3T0RjME1ESTNPRE13TWk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qSXdNRjh6TURCWU16QXdMbXB3Wnd8NGEyZDU3Yzg0ZGE5YmFlZWE1ZmYxOGMyOWRhN2ZkZTJhMTVlNTU5NTU5MmFlN2VjYTZiN2VjNjQzZmZmZjMzYg
LINKBELT
LINKBELT
TB22447H
LINKBELT LINKBELT
Description
TB22447H TAKE-UP ROLLER BEARING ; 2-15/16" BORE 1-1/2" SLOT WID
Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22447HL Insert Part; Cast Iron Housing Material
Part #
10441656
BDI #
573667
Details
1368.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TB22447H/p/573667
Your Price
$ 1,368.87 / each
$ 1,369.00 / each BDIExpress
$ 1,369.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
13.137
EAN
0662327141981
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
B22447HL
Housing Material
Cast Iron
Other Features
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814198
Weight / LBS
30.24
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; B22447HL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

