Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TH3Y231N https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-TH3Y-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NnxpbWFnZS9qcGVnfGFHSTRMMmhrWmk4eE1EYzJPRGs0TURBeE56RTRNaTlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRWd6V1Y4ek1EQjRNekF3TG1wd1p3fGRiZmVkNGJlNDAzMjFiNjM5YTIyOTk1NDc4NmY0N2RkNjI2ODE4MTA5YjliMjMyZDcxZTllMThjYTQxMGY4YmQ
577694 Take Up Unit Bearings 

LINKBELT LINKBELT

TH3Y231N

Description

TH3Y231N TAKE-UP BALL BEARING ; 1.938" BORE CAST IRON SINGLE LIP SEAL

Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG231NL Insert Part; Cast Iron Housing Material

Part #

10415831

BDI #
577694

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

642.72 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 642.72 / each
$ 643.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
3.171
EAN
0662327147860
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
YG231NL
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5814786
Weight / LBS
7
Long Description
Take Up Bearing Only; 1-15/16" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; YG231NL Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh