Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP-E-207R https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgyOHxpbWFnZS9qcGVnfGFEYzRMMmhrWVM4eE1EYzJPREkxTVRnM09UUTFOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRkJGWHpNd01IZ3pNREF1YW5Cbnw3Y2UzMjk5ZGIzYjZjODY2YmVhNDFkYzg3YTljNWRmNjYwZDAxYjEwZjU4ZjZhYzBhOTdjNWZlOWQ0MzBmYjAy
240756 Take Up Unit Bearings 

DODGE DODGE

TP-E-207R

Description

TP-E-207R TAKE-UP ROLLER BEARING ; 2-7/16" BORE

Take Up Bearing Only; 2-7/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP30 Take Up Frame; Cast Iron Housing Material

Part #

023155

BDI #
240756

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1191.71 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,191.71 / each
$ 1,192.00 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
9.248
EAN
0782475698752
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TP30
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
023155
Weight / LBS
21
Long Description
Take Up Bearing Only; 2-7/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TP30 Take Up Frame; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh