DODGE
DODGE
TP-GM-215
DODGE DODGE
Description
TP-GM-215 TAKE-UP BALL BRG UNIT ; 2-15/16" BORE
Take Up Bearing Only; 2-15/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP50 Take Up Frame; INS-SCM-215 Insert Part; Cast Iron Housing Material
Part #
136074
BDI #
261667

Details
1134.03
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-GM-215/p/261667
Your Price
$ 1,134.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.67
EAN
0782475123018
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Set Screw
Compatible Take Up Frame
TP50
Insert Part Number
INS-SCM-215
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136074
Weight / LBS
29.8
Long Description
Take Up Bearing Only; 2-15/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Set Screw Mount; TP50 Take Up Frame; INS-SCM-215 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh