Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TPHU-S2-315RE https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPHUS2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxMXxpbWFnZS9qcGVnfGFHWXpMMmhpTlM4eE1EYzNNREkwTXpRNE5UY3lOaTlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRkJJVlZNeVh6TXdNSGd6TURBdWFuQm58YjFkYTk2YWQ0MDdjYTk5ODk1NWVjN2Y2YWVmYjAwNTYwMDNjODkzODg5MjNjNzgzZmQ3NGI1MzVjMzhkYjFlMw
247377 Take Up Unit Bearings 

DODGE DODGE

TPHU-S2-315RE

Description

TPHU-S2-315RE TAKE-UP BRG ; NON RETURNABLE

Take Up Bearing Only; 3-15/16" Bore; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TPHU160 | TP60 Take Up Frame; INS-S2-315R Insert Part; Cast Iron Housing Material

Part #

070841

BDI #
247377

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3968.59 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,968.59 / each
$ 3,969.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
29.45
EAN
0782475315598
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
TPHU160 | TP60
Insert Part Number
INS-S2-315R
Housing Material
Cast Iron
Other Features
Double Row | Expansion | Trident Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
070841
Weight / LBS
65
Long Description
Take Up Bearing Only; 3-15/16" Bore; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; TPHU160 | TP60 Take Up Frame; INS-S2-315R Insert Part; Cast Iron Housing Material
Bore
3.938 Inch | 100.025 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh