Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TS-300X18-TUFR https://www.bdiexpress.com/medias/INDDODTKFRME-TS-TUFR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1OXxpbWFnZS9qcGVnfGFHVm1MMmhrTkM4eE1EZzFOakUzTXpRd05ERTVNQzlKVGtSRVQwUlVTMFpTVFVWZlZGTmZWRlZHVWw4ek1EQjRNekF3TG1wd1p3fDA0YWRkZTZjNDU4MjhkMTFhNWJhNDUzZWM5MjBmNmEyZjRhYmQ0ZDA3YTY1MzQ2NTc3NWQ2MmQ3NDI0MzE3Y2I
250291 Take Up Unit Bearings 

DODGE DODGE

TS-300X18-TUFR

Description

TS-300X18-TUFR BRG TAKE-UP FRAME

Take Up Frame; 300 Frame Size; 18" Travel Length; Grease Fitting

Part #

089792

BDI #
250291

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

666.41 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 666.41 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
11.78
EAN
0782476505523
Product Group - BDI
M06110
Noun
Frame
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Take Up Frame
Product Specification
300 Frame Size; 18" Travel Length; Grease Fitting
Long Description
Take Up Frame; 300 Frame Size; 18" Travel Length; Grease Fitting