TRITAN
TRITAN
UCST210-50MM
TRITAN TRITAN
Description
UCST210-50MM TAKE UP BEARING UNIT ; WD INNER RING INSERT SET SCREW
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
Part #
2101101509
BDI #
22363890
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCST210-50MM/p/22363890
Your Price
$ 107.12 / each
$ 108.00 / each BDIExpress
$ 108.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.591
EAN
0888569056108
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC210
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
5.7
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


