https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118090-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhR00yTDJoaFpTOHhNREEzTmpVMk5EazBOamszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnd09UQmZNekF3V0RNd01DNXFjR2N8ZTFmMTMxNWVjMmM3YTcwNDUwMTJhNjVlMjJjZGU2YmQ3MjkzMGI1NTIxY2VjMWJjYzhkY2FjMTUzOWQzYmZiNA
PEER BEARING
PEER BEARING
UCT210-A
PEER BEARING PEER BEARING
Description
PER.UCT210-A TAKE-UP BRG UNIT ; 50MM DIA CAST IRON
Take Up Bearing; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
Part #
UCT210-50MM(S)
BDI #
25118088
Details
150.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT210-A/p/25118088
Your Price
$ 150.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.67
EAN
1200106039556
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Product Specification
50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
Long Description
Take Up Bearing; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC210 Insert Part; Cast Iron Housing Material
