AMI BEARINGS
AMI BEARINGS
UCT317-52
AMI BEARINGS AMI BEARINGS
Description
UCT317-52 TAKE-UP BALL BEARING ; 3-1/4" ID
Take Up Bearing Only; 3-1/4" Bore; 1.26" Slot Width; 8-27/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC317-52 Insert Part; Cast Iron Housing Material
Part #
UCT317-52
BDI #
117273

Details
1144.8244
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/UCT317-52/p/117273
Your Price
$ 1,144.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
19.48
EAN
0808250275076
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC317-52
Housing Material
Cast Iron
Other Features
Single Row | Heavy Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
43
Long Description
Take Up Bearing Only; 3-1/4" Bore; 1.26" Slot Width; 8-27/64" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC317-52 Insert Part; Cast Iron Housing Material
Slot Width
1.26 Inch | 32 Millimeter
Slot to Slot Distance
8.422 Inch | 213.919 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh